
Moore 17 in. Integrated LED Flush Mount in Aged Brass
Mfr # 9019-AGB
Zoro # G916223835
product price: $1,538.00
/ea
Free Shipping & Returns
Key Features
Lumens
900
Height
9 in
Watts
16 W
Housing Finish
Aged Brass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9019-AGB
Zoro #
G916223835
UPC #
806134994198
Country of Origin
China
Dimensions
Height
9 in
Width
17 in
Details
Lumens
900
Watts
16 W
Housing Finish
Aged Brass
Dimmable
Yes
Color temp
2700K
Number of Bulbs
1
Housing Material
Steel
CRI
90
Item
Flush Mount
Voltage
120V
Includes
Fixture, Hardware
Series
Moore
Integrated LED
Yes
Location Rating
ETL Damp
Description
Moore stuns in its simplicity. Available in two sizes, this nested flush mount design features an outer clear glass shade that reveals alabaster within. The double layer gives the fixture an elevated, graceful presence that creates a warm diffusion of light. Finished in Aged Brass, the metalwork of Moore adds a timeless, luxurious note that complements any design style. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.