
Moray Wall Sconce in Black Silver Leaf
Mfr # 8509-BSL
Zoro # G616223890
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
No
Series
Moray
Number of Bulbs
2
Width
7.75 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8509-BSL
Zoro #
G616223890
UPC #
197292981688
Country of Origin
Philippines
Dimensions
Width
7.75 in
Height
9.25 in
Backplate Height
0.75 in
Backplate Width
5 in
Details
Lamp Included
No
Series
Moray
Number of Bulbs
2
Body Material
Iron
Watts
10 W
Includes
Fixture, Hardware
Finish
Black Silver Leaf
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Fixture Voltage
120V
Item
Wall Sconce
Location Rating
UL Damp
Description
The architectural Moray sconce features a two-layered design with a unique texture. Two metal panels curve away from the wall to form the slightly nested, minimalist shade shape. Available in a troweled Vintage Gold Leaf or Black Silver Leaf, the painterly finishes of Moray are artistic and tactile. This versatile sconce can be used in pairs to frame a doorway or line a hallway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.