
Moray Wall Sconce in Vintage Gold Leaf
Mfr # 8509-VGL
Zoro # G016223872
product price: $557.00
/ea
Free Shipping & Returns
Key Features
Series
Moray
Body Material
Iron
Fixture Voltage
120V
Watts
10 W
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8509-VGL
Zoro #
G016223872
UPC #
197292981671
Country of Origin
Philippines
Dimensions
Width
7.75 in
Height
9.25 in
Backplate Width
5 in
Backplate Height
0.75 in
Details
Series
Moray
Body Material
Iron
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
10 W
Lamp Included
No
Item
Wall Sconce
Number of Bulbs
2
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
The architectural Moray sconce features a two-layered design with a unique texture. Two metal panels curve away from the wall to form the slightly nested, minimalist shade shape. Available in a troweled Vintage Gold Leaf or Black Silver Leaf, the painterly finishes of Moray are artistic and tactile. This versatile sconce can be used in pairs to frame a doorway or line a hallway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.