Zoro Homepage

Mulberry 20 in. Table Lamp Aged Brass

  • Mfr # L2728-AGB

  • Zoro # G416024819


product price: $906.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Length
20 in
Switch
Full Range Dimmer On Socket
Maximum Wattage
25W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2728-AGB
Zoro #
G416024819
UPC #
806134965082
Country of Origin
India

Dimensions

Length
20 in
Width
20 in
Height
27.75 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Voltage
120 V
Switch
Full Range Dimmer On Socket
Maximum Wattage
25W
Number of Bulbs
1
Material
Glass
Finish
Aged Brass
Glass Color
Aged Brass
Bulb Type
A21
Includes
Fixture, Hardware
Item
Table Lamp
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
120 in
Series
Mulberry
Location Rating
UL Dry
Product Care
Clean with soft, damp cloth

Description

In a hand-cut ombre finish, the faceted glass base of this delicate lamp glimmers with an ethereal iridescence. The clear glass at the bottom gives the illusion of overlapping with the textured glass, creating a complex pattern. Simultaneously, the dark ombre gradient imparts a sense of warmth as the eye travels upward. To complement the tapered shape of Mulberrys base, the lamp is beautifully balanced by a conical natural linen shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.