Zoro Homepage

Murray Hill 1 Light Flush Mount 4.5 In. Distressed Bronze

  • Mfr # 9280-DB

  • Zoro # G515452148


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Length
4.5 in
Width
4.5 in
Voltage
120V
Height
8 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9280-DB
Zoro #
G515452148
UPC #
806134045234
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Height
8 in

Details

Voltage
120V
Watts
4W
Item
Flush Mount
Body Material
Steel
Color
Distressed Bronze
Bulb Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
G9
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.