Zoro Homepage

Murray Hill 1 Light Wall Sconce 4.5 In. Distressed Bronze

  • Mfr # 9281-DB

  • Zoro # G015452037


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
4.5 in
Fixture Voltage
120V
Shade Color
Distressed Bronze
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9281-DB
Zoro #
G015452037
UPC #
806134045210
Country of Origin
China

Dimensions

Height
22 in
Width
4.5 in
Assembled Depth
5 in
Length
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Distressed Bronze
Watts
4W
Includes
Fixture, Hardware
Number of Bulbs
1
Lamp Included
N
Body Material
Steel
Color
Distressed Bronze
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
G9
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.