Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Myers 1 Light Wall Sconce 12.25 In. Gold Leaf/Soft White Combo

  • Mfr # 1760-GL/SWH

  • Zoro # G715450807


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
12.25 in
Fixture Voltage
120V
Finish
Gold Leaf/soft White Combo
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760-GL/SWH
Zoro #
G715450807
UPC #
806134044510
Country of Origin
China

Dimensions

Height
9 in
Width
12.25 in
Length
12.25 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Gold Leaf/soft White Combo
Item
Wall Sconce
Watts
12W
Shade Color
Gold Leaf/soft White Combo
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Color
Gold Leaf/Soft White Combo
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

Designed to be taller in the back and shorter in the front, this gold leaf lined sconce casts stunning light and shadows. The gold leaf interior peeks out beautifully when unlit and fills the fixture with the most gorgeous warm glow when lit. This versatile sconce is available in a Soft Black or Soft White finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.