Zoro Homepage

Mystic 36 in. Pendant Aged Brass

  • Mfr # 9436-AGB

  • Zoro # G016051383


product price: $1,393.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Chain Length
54 in Chain
Height
19.5 in
Damp/Wet Rating
UL Damp
Material
Natural Woven
Slope Ceiling Adaptable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9436-AGB
Zoro #
G016051383
UPC #
806134964900
Country of Origin
India

Dimensions

Chain Length
54 in Chain
Height
19.5 in
Width
36 in
Length
36 in
Cord Length
120 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Item
Pendant
Damp/Wet Rating
UL Damp
Material
Natural Woven
Slope Ceiling Adaptable
Yes
Includes
Fixture, Hardware
Number of Lights
1
Voltage
120 V
Color
Aged Brass
Series
Mystic
Light Type
G40
Finish
Aged Brass
Fixture Wattage
25W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Woven in different patterns and directions, the fine details of Mystic create a compelling display of craftsmanship. The side walls feature a traditional vertical string construction, while the lower surface has been constructed using a decorative crochet technique. The dyed jute fibers lend an air of natural softness, making this pendant perfect for eclectic or coastal design themes. Mystic is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.