
Narrowsburg Wall Sconce in Aged Brass
Mfr # 2615-AGB
Zoro # G316223947
product price: $412.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Finish
Aged Brass
Fixture Voltage
120V
Bulb Type
T8-3.5
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2615-AGB
Zoro #
G316223947
UPC #
806134982973
Country of Origin
Viet Nam
Dimensions
Height
14.5 in
Width
6 in
Backplate Width
4.25 in
Backplate Height
6.25 in
Details
Finish
Aged Brass
Fixture Voltage
120V
Bulb Type
T8-3.5
Includes
Fixture, Hardware
Item
Wall Sconce
Body Material
Steel
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Watts
10 W
Series
Narrowsburg
Lamp Included
No
Location Rating
UL Damp
Description
This design-forward sconce bridges modern and transitional elements. The upturned half-dome clear glass shade melds into a longer glass tube, revealing a tight rattan wrap around the stem. Supported by a looping stem finished in Aged Brass, it is the perfect usable everyday staple with eye-catching style details.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.