Zoro Homepage

Naseby 16.5 in. Table Lamp Distressed Bronze/Ceramic Cultured Black

  • Mfr # L6430-DB/CCK

  • Zoro # G416024826


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Switch
Full Range Dimmer On Socket
Glass Color
Distressed Bronze/Ceramic Cultured Black
Width
16.5 in
Maximum Wattage
15W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6430-DB/CCK
Zoro #
G416024826
UPC #
806134957711
Country of Origin
Viet Nam

Dimensions

Width
16.5 in
Length
16.5 in
Height
30 in
Backplate Width (sconces only)
3.25 in
Backplate Height (sconces only)
6 in

Details

Switch
Full Range Dimmer On Socket
Item
Table Lamp
Glass Color
Distressed Bronze/Ceramic Cultured Black
Maximum Wattage
15W
Number of Bulbs
1
Voltage
120 V
Includes
Fixture, Hardware
Bulb Type
A19
Material
Ceramic
Finish
Distressed Bronze/Ceramic Cultured Black
Location Rating
UL Dry
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Series
Naseby

Description

Inspired by complex pottery techniques, this transitional ceramic table lamp features a bullet-shaped base with a distinctive furrowed effect. The textural design alternates between mottled taupe and black, lending an earthy, artisanal feel. Smooth matte black glaze caps at the top and bottom create a point of contrast. The crisp linen shade adds modern simplicity, balancing the base's visual weight.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.