Zoro Homepage

Nash 1 Light Semi Flush 15.75 In. Aged Brass

  • Mfr # 2816-AGB

  • Zoro # G015450583


product price: $273.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Width
15.75 in
Height
7.75 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2816-AGB
Zoro #
G015450583
UPC #
806134003630
Country of Origin
China

Dimensions

Width
15.75 in
Height
7.75 in
Length
15.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
75W
Voltage
120V
Body Material
Steel
Color
Aged Brass
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Bulb Included
N
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.