Zoro Homepage

Nathan 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 1781-AGB

  • Zoro # G915450706


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1781-AGB
Zoro #
G915450706
UPC #
806134059194
Country of Origin
India

Dimensions

Height
11 in
Width
5.5 in
Assembled Depth
5.25 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Body Material
Aluminum
Watts
6W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No

Description

Nathan is a fresh, understated take on the nautical theme. A clear etched glass globe fills the thick pill-shaped Aged Brass metal cavity with a warm glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.