Zoro Homepage

Natick 4 Light Lantern 12.5 In. Aged Brass/Black

  • Mfr # 5119-AGB/SBK

  • Zoro # G415447381


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
12.5 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5119-AGB/SBK
Zoro #
G415447381
UPC #
806134084189
Country of Origin
China

Dimensions

Height
19.25 in
Length
12.5 in
Width
12.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Watts
40W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No

Description

Natick is clean, open, and airy. The double roofline stands out from a traditional lantern, while the Aged Brass metal feet and squared arms add to the unique quality of the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.