Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neelytown 1 Light Table Lamp in Aged Brass/Ceramic Textured Edgecomb Finish

  • Mfr # L1434-AGB/CTE

  • Zoro # G222646809


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Location Rating
Dry
Dimmable
No
Slope Ceiling Adaptable
No
Number of Bulbs
1
Power Source
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1434-AGB/CTE
Zoro #
G222646809
UPC #
197292993179
Country of Origin
Viet Nam

Dimensions

Depth
16.5 in
Fixture Dimension
16.5 in. W x 34.25 in. H
Lamp Base Dimension
5 in. W
Height
34.25 in
Width
16.5 in

Details

Location Rating
Dry
Dimmable
No
Slope Ceiling Adaptable
No
Number of Bulbs
1
Power Source
Plug-In
Bulb Base Type
E26
Standards
UL Listed; cUL
Bulb Type
A19
Bulb Included
No
Shade Material
White Linen 1
Maximum Wattage
15 W
Color
Aged Brass and Ceramic Textured Edgecomb
Item
Table Lamp
Voltage
120 V
Material
Ceramic
Finish
Aged Brass and Ceramic Textured Edgecomb
Lamp Base Shape
Round

Description

The Neelytown table lamp brings high design aesthetics to earthy interiors with an elongated silhouette and textural finish. With all-over speckling, the Textured Edgecomb glaze recalls the look of natural stone on the base. An oversized white linen shade and Aged Brass hardware let the ceramic finish remain the center of attention in this serene lamp. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.