Zoro Homepage

Nepperhand 17 in. Table Lamp Aged Brass/Ceramic Providence Blue

  • Mfr # L7428-AGB/CPB

  • Zoro # G716024823


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Finish
Aged Brass/Ceramic Providence Blue
Voltage
120 V
Number of Bulbs
1
Switch
Full Range Dimmer On Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7428-AGB/CPB
Zoro #
G716024823
UPC #
806134957797
Country of Origin
Viet Nam

Dimensions

Length
17 in
Height
28 in
Width
17 in

Details

Bulb Type
A19
Finish
Aged Brass/Ceramic Providence Blue
Voltage
120 V
Number of Bulbs
1
Switch
Full Range Dimmer On Socket
Material
Ceramic
Item
Table Lamp
Glass Color
Aged Brass/Ceramic Providence Blue
Includes
Fixture, Hardware
Maximum Wattage
15W
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Series
Nepperhand
Bulb Shape
E26 Medium Base
Location Rating
UL Dry

Description

The unique drip-like finish of the gourd-shaped Nepperhand is the focal point of this design-forward lamp. The speckled blue ceramic base has an impactful carved striation pattern descending partially down the fixture to create a sense of movement. A classic white linen drum shade adds to the visual weight of the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.