
New Canaan 1 Light Bath And Vanity 6.5 In. Polished Nickel
Mfr # 6501-PN
Zoro # G115448503
product price:Â $1,449.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
15 in
Length
6.5 in
Width
6.5 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6501-PN
Zoro #
G115448503
UPC #
806134105426
Country of Origin
China
Dimensions
Height
15 in
Length
6.5 in
Width
6.5 in
Depth
7.75 in
Details
Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Watts
100W
Housing Material
Brass
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.