Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Haven Integrated LED Flush Mount in Aged Brass

  • Mfr # 3451-AGB

  • Zoro # G616223937


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Lumens
500
Series
New Haven
Housing Finish
Aged Brass
Number of Bulbs
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3451-AGB
Zoro #
G616223937
UPC #
806134983055
Country of Origin
China

Dimensions

Width
20.25 in
Height
4.75 in

Details

Lumens
500
Series
New Haven
Housing Finish
Aged Brass
Number of Bulbs
1
Voltage
120V
Dimmable
Yes
Color temp
3000K
Item
Flush Mount
Housing Material
Steel
Watts
16 W
Includes
Fixture, Hardware
CRI
90
Location Rating
ETL Damp
Integrated LED
Yes

Description

Modern and elegant, New Haven is an essential flush mount with a unique layered glass design. An inner cylinder of clear etched glass is revealed through an outer layer of specialty Piastra glass. The translucency of these layers, paired with the intentionally exposed hardware, gives New Haven an unexpected, contemporary silhouette. Integrated LED and an Aged Brass finish complete this sophisticated ceiling fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.