Zoro Homepage

New Windsor 7.25 in. Wall Sconce Aged Brass

  • Mfr # 7717-AGB

  • Zoro # G416051457


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Fixture Wattage
10W
Includes
Fixture, Hardware
Fixture Voltage
120 V
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7717-AGB
Zoro #
G416051457
UPC #
806134964825
Country of Origin
India

Dimensions

Length
7.25 in
Height
16.25 in
Width
7.25 in
Backplate Height (sconces only)
5.5 in
Backplate Width (sconces only)
5.5 in

Details

Body Material
Brass
Fixture Wattage
10W
Includes
Fixture, Hardware
Fixture Voltage
120 V
Finish
Aged Brass
Fixture Type
B11
Damp/Wet Rating
UL Damp
Glass Color
Aged Brass
Number of Bulbs
1
Series
New Windsor
Item
Sconce
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in

Description

The artful totemic design of New Windsor elevates a traditional lamp silhouette by adding an upward-facing bowl made from natural alabaster. Taking the place of a bobeche, the milky stone is washed with light, creating a subtle glowing effect. Finished in Aged Brass, a bullet-shaped tail complements the soft lines of the stacked forms.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.