Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newark 1 Light Table Lamp 19.5 In. Vintage Gold Leaf

  • Mfr # L1877-VGL

  • Zoro # G915379366


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Width
19.5 in
Material
Rattan
Color
Vintage Gold Leaf
Bulbs Included
N
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1877-VGL
Zoro #
G915379366
UPC #
806134059552
Country of Origin
Philippines

Dimensions

Height
29.75 in
Width
19.5 in
Length
19.5 in

Details

Material
Rattan
Color
Vintage Gold Leaf
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Battery Included
No
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base

Description

Newark is familiar in shape, large in scale and effortlessly usable. The natural rattan base pairs with a white Belgian linen shade to bring an overall softness and organic feel to the piece, adding a touch of coastal to any interior. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.