Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newburgh 1 Light Bath And Vanity 17 In. Polished Nickel

  • Mfr # 2217-PN

  • Zoro # G915450737


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
17 in
Length
5.25 in
Width
5.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217-PN
Zoro #
G915450737
UPC #
806134083724
Country of Origin
China

Dimensions

Height
17 in
Length
5.25 in
Width
5.25 in
Depth
3 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Finish
Polished Nickel
Housing Material
Steel/Brass
Bulb Included
N
Includes
Fixture, Hardware
Watts
19W
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

Newburgh gives new life to the classic glass rod sconce. A soft rectangular metal frame with stepped detailing holds clear glass rods that make up the shade of this art deco-influenced design. Available in two sizes and two finishes, Newburgh would work wonderfully in a bath or home theater setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.