Zoro Homepage

Newburgh 1 Light Bath And Vanity 24.5 In. Polished Nickel

  • Mfr # 2225-PN

  • Zoro # G515451509


product price: $1,231.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Length
5.25 in
Width
5.25 in
Voltage
120V
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2225-PN
Zoro #
G515451509
UPC #
806134083748
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in
Depth
3 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Finish
Polished Nickel
Watts
25W
Bulb Included
N
Housing Material
Steel/Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1
Battery Included
No

Description

Newburgh gives new life to the classic glass rod sconce. A soft rectangular metal frame with stepped detailing holds clear glass rods that make up the shade of this art deco-influenced design. Available in two sizes and two finishes, Newburgh would work wonderfully in a bath or home theater setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.