Zoro Homepage

Newfield 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # 1150-AGB

  • Zoro # G015449082


product price: $257.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
6 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-AGB
Zoro #
G015449082
UPC #
806134039189
Country of Origin
China

Dimensions

Height
12.75 in
Width
6 in
Length
6 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
75W
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Color
Aged Brass/smooth
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1

Description

Newfield is all about taking the classic sconce shape and pairing it with details that make all the difference: ultra-thick glass, exceptional machine work and fine metal finishes. These luxurious fixtures are sure to elevate any room in the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.