Zoro Homepage

Noho 2 Light Floor Lamp 21.75 In. Aged Brass

  • Mfr # L6170-AGB

  • Zoro # G315379454


product price: $1,989.99
/ea
Free Shipping & Returns

Key Features

Height
69.5 in
Length
21.75 in
Material
Textile
Watts
25W
Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6170-AGB
Zoro #
G315379454
UPC #
806134918590
Country of Origin
China

Dimensions

Height
69.5 in
Length
21.75 in
Width
21.75 in

Details

Material
Textile
Item
Floor Lamp
Watts
25W
Switch Type
ON/OFF PULL CHAIN
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Voltage
120V
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
2
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.