Zoro Homepage

North Castle 1 Light Flush Mount 14.25 In. Aged Brass

  • Mfr # 3114-AGB

  • Zoro # G615452796


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Length
14.25 in
Voltage
120V
Height
4 in
Watts
15W
Finish
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114-AGB
Zoro #
G615452796
UPC #
806134936365
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in
Height
4 in

Details

Voltage
120V
Watts
15W
Finish
AGED BRASS
Item
Flush Mount
Color
AGED BRASS
Body Material
Steel
Bulb Included
Y
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A Deco-inspired flush mount positioned directly on the ceiling to provide optimal overhead illumination. The large opal shiny glass shade is accented by an Aged Brass mount with even perforations for added style. Available as a small or large flush mount, North Castle evenly disperses LED light throughout the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.