Zoro Homepage

North Castle 1 Light Flush Mount 18.25 In. Aged Brass

  • Mfr # 3118-AGB

  • Zoro # G515452858


product price: $809.00
/ea
Free Shipping & Returns

Key Features

Length
18.25 in
Voltage
120V
Height
4 in
Watts
20W
Finish
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3118-AGB
Zoro #
G515452858
UPC #
806134936389
Country of Origin
China

Dimensions

Length
18.25 in
Width
18.25 in
Height
4 in

Details

Voltage
120V
Watts
20W
Finish
AGED BRASS
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
Y
Body Material
Steel
Color
AGED BRASS
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
Integrated LED

Description

A Deco-inspired flush mount positioned directly on the ceiling to provide optimal overhead illumination. The large opal shiny glass shade is accented by an Aged Brass mount with even perforations for added style. Available as a small or large flush mount, North Castle evenly disperses LED light throughout the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.