Zoro Homepage

Northfield 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # 5152-AGB

  • Zoro # G122646718


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Lamp Included
No
Fixture Voltage
120-227 V
Shade Material
Matte Cloud Glass
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152-AGB
Zoro #
G122646718
UPC #
197292995272
Country of Origin
Viet Nam

Dimensions

Assembled Depth
5.5 in
Height
23.5 in
Fixture Dimension
5.5 in. W x 23.5 in. H
Back Plate Dimension
5.5 in. W x 23.5 in. H
Width
5.5 in

Details

Slope Ceiling Adaptable
No
Lamp Included
No
Fixture Voltage
120-227 V
Shade Material
Matte Cloud Glass
Back Plate Shape
Rectangle
Shade Color
Aged Brass
Watts
16 W
Damp/Wet Rating
Damp
Finish
Aged Brass
Power Source
Hardwired
Dimmable
Yes
Number of Bulbs
2
Item
Wall Sconce
Standards
UL Listed; cETL
Body Material
Brass

Description

Sharp edges and soft curves find common ground in the minimalist composition of the Northfield sconce. This simple design includes one or two matte cloud glass tube shades standing vertically within streamlined metalwork finished in Aged Brass. The understated modern style makes this a versatile staple for many design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.