Zoro Homepage

Northford 5 in. Wall Sconce Aged Brass

  • Mfr # 6216-AGB

  • Zoro # G016051505


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Series
Northford
Width
5 in
Length
5 in
Body Material
Steel
Fixture Type
R30 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6216-AGB
Zoro #
G016051505
UPC #
806134957131
Country of Origin
Viet Nam

Dimensions

Width
5 in
Length
5 in
Height
14.25 in

Details

Series
Northford
Body Material
Steel
Finish
Aged Brass
Fixture Type
R30 LED
Fixture Wattage
25W
Item
Sconce
Number of Bulbs
1
Fixture Voltage
120 V
Includes
Fixture, Hardware
Glass Color
Aged Brass
Damp/Wet Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
Full Range Dimmer On Fixture
Cable/Wire/Cord
7 in

Description

Inspired by mid-century design aesthetics, Northford features a playful triangular arm and bell-shaped shade. The narrow backplate includes a dimmer switch that allows for precise adjustments in brightness. This fixture is perfect as a reading light above a sofa or lounge chair, or anywhere adjustable task lighting is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.