Zoro Homepage

Norwalk 1 Light Table Lamp 19.25 In. Aged Brass

  • Mfr # L3429-AGB

  • Zoro # G415379392


product price: $1,580.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
19.25 in
Material
Textile
Color
Aged Brass
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3429-AGB
Zoro #
G415379392
UPC #
806134918491
Country of Origin
China

Dimensions

Height
28.5 in
Width
19.25 in
Length
19.25 in

Details

Material
Textile
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Designer
Hudson Valley Lighting
Switch Type
ON/OFF PULL CHAIN
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

A celebration of heritage, this table lamp is a charming bedside or desk companion. The tactile leather-wrapped body brings a sense of old-world nostalgia achieved through fine craftsmanship. Topped with a tapered white linen shade and finished with an elegant Aged Brass pull switch and base, Norwalk creates a refined lighting experience. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.