Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nowra 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 2306-AGB

  • Zoro # G615451263


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Shade Color
AGED BRASS
Length
4.75 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-AGB
Zoro #
G615451263
UPC #
806134936044
Country of Origin
China

Dimensions

Height
6 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Shade Color
AGED BRASS
Lamp Included
N
Includes
Fixture, Hardware
Watts
10W
Body Material
Steel
Battery Included
No
Socket Count
1
Bulb Shape
GU10
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

A luxurious basic featuring strong geometries and an adjustable shade. This single-light sconce serves as a compact spotlight, allowing you to customize its direction as needed. Available in Aged Brass and Distressed Bronze finishes, Nowra takes up minimal space but provides maximum efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.