Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noxon 13.75 in. Flush Mount Distressed Bronze

  • Mfr # 1714-DB

  • Zoro # G216051398


product price: $803.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Height
5 in
Series
Noxon
Length
13.75 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714-DB
Zoro #
G216051398
UPC #
806134962371
Country of Origin
Philippines

Dimensions

Height
5 in
Length
13.75 in
Width
13.75 in

Details

Number of Bulbs
1
Finish
Distressed Bronze
Series
Noxon
Item
Flush Mount
Voltage
120 V
Fixture Wattage
20W
Damp/Wet Rating
ETL Damp
Color Temperature
3000 K
Includes
Fixture, Hardware
Body Material
Steel
Color
Distressed Bronze
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

A sleek flush mount with unadorned metalwork, Noxon celebrates the beauty of simplicity. Situated within the metal frame, the matte cloud glass shade washes light around the reflector. With a gentle swell at the canopy, the frame creates the effect of flowing into the ceiling. Noxon is available in a classic Aged Brass or more industrial Distressed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.