Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyack 1 Light Semi Flush 9 In. Polished Nickel/Black

  • Mfr # 6110-PN/BK

  • Zoro # G715450791


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel/black
Watts
60W
Body Material
Steel
Length
9 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6110-PN/BK
Zoro #
G715450791
UPC #
806134016401
Country of Origin
China

Dimensions

Length
9 in
Height
12.5 in
Width
9 in

Details

Item
Semi Flush
Finish
Polished Nickel/black
Watts
60W
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Polished Nickel/black
Bulb Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.