Zoro Homepage

Nyack 4 Light Linear 52 In. Polished Nickel/Black

  • Mfr # 6152-PN/BK

  • Zoro # G815451124


product price: $1,221.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
52 in
Width
52 in
Height
9 in
Includes
Fixture, Hardware
Finish
Polished Nickel/black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6152-PN/BK
Zoro #
G815451124
UPC #
806134016449
Country of Origin
China

Dimensions

Length
52 in
Width
52 in
Height
9 in

Details

Item
Linear
Includes
Fixture, Hardware
Finish
Polished Nickel/black
Watts
60W
Bulb Included
N
Voltage
120V
Battery Included
No
Material
Steel
Color
Polished Nickel/black
Socket Count
4
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.