Zoro Homepage

Oakfield 2 Light Wall Sconce 2.75 In. Aged Brass

  • Mfr # 1042-AGB

  • Zoro # G215447352


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
2.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042-AGB
Zoro #
G215447352
UPC #
806134031435
Country of Origin
China

Dimensions

Height
24 in
Width
2.75 in
Length
2.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Watts
75W
Includes
Fixture, Hardware
Body Material
Brass
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Color
Aged Brass

Description

Incandescent tube bulbs are on display inside the gorgeously simple clear glass shades of this highly adaptable two-light sconce. A thick, round holder, rectangular backplate and sleek socket, all in matching metal, add to the fixture's clean, versatile look. Choose to mount Oakfield horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.