Zoro Homepage

Oaklyn 36 in. Pendant Vintage Gold Leaf

  • Mfr # 2336-VGL

  • Zoro # G816051378


product price: $2,796.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Damp/Wet Rating
ETL Damp
Color Temp.
2700 K
Material
Iron
Slope Ceiling Adaptable
Yes
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2336-VGL
Zoro #
G816051378
UPC #
806134956271
Country of Origin
Philippines

Dimensions

Width
36 in
Length
36 in
Height
9 in
Chain Length
54 in Chain
Cord Length
120 in
Backplate Height (sconces only)
8.75 in
Backplate Width (sconces only)
4.5 in

Details

Damp/Wet Rating
ETL Damp
Color Temp.
2700 K
Material
Iron
Slope Ceiling Adaptable
Yes
Includes
Fixture, Hardware
Color
Vintage Gold Leaf
CRI
90
Voltage
120 V
Number of Lights
6
Fixture Wattage
62W
Finish
Vintage Gold Leaf
Item
Pendant
Series
Oaklyn
Lumens
450 Lumens
Integrated LED
Yes
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth

Description

Modern, pared-down form language is brought to life through the unique materiality of Oaklyn. A Vintage Gold Leaf trough houses an LED light source, which projects upwards through a handwoven Lampanakay Rope shade. This thoughtful design allows light to diffuse through the shade, creating beautiful patterns on the ceiling. The coastal aesthetic is refined through the relationship between the organic fibers of the shade and the metalwork.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.