Oaklyn 48 in. Chandelier Vintage Gold Leaf

  • Mfr # 2348-VGL

  • Zoro # G216051442


product price: $3,673.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

CRI
90
Includes
Fixture, Hardware
Chain Length
54 in Chain
Length
48 in
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2348-VGL
Zoro #
G216051442
UPC #
806134956295
Country of Origin
Philippines

Dimensions

Chain Length
54 in Chain
Length
48 in
Height
11.75 in
Width
48 in
Cord Length
120 in
Backplate Width (sconces only)
4.5 in
Backplate Height (sconces only)
8.75 in

Details

CRI
90
Includes
Fixture, Hardware
Item
Chandelier
Series
Oaklyn
Color Temperature
2700 K
Material
Iron
Fixture Wattage
75W
Lumens
675 Lumens
Voltage
120 V
Finish
Vintage Gold Leaf
Glass Color
Vintage Gold Leaf
Number of Lights
6
Dimmer
ELV, TRIAC
Location Rating
ETL Damp
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

Modern, pared-down form language is brought to life through the unique materiality of Oaklyn. A Vintage Gold Leaf trough houses an LED light source, which projects upwards through a handwoven Lampanakay Rope shade. This thoughtful design allows light to diffuse through the shade, creating beautiful patterns on the ceiling. The coastal aesthetic is refined through the relationship between the organic fibers of the shade and the metalwork.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.