Zoro Homepage

Oberon 14 in. Pendant Aged Brass

  • Mfr # 7515-AGB

  • Zoro # G316051366


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Light Type
A19
Number of Lights
1
Voltage
120 V
Series
Oberon
Lumens
3225 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515-AGB
Zoro #
G316051366
UPC #
806134957339
Country of Origin
Viet Nam

Dimensions

Height
13.25 in
Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Width
14 in
Length
14 in

Details

Light Type
A19
Number of Lights
1
Voltage
120 V
Series
Oberon
Lumens
3225 Lumens
CRI
90
Color
Aged Brass
Material
Steel
Finish
Aged Brass
Item
Pendant
Includes
Fixture, Hardware
Fixture Wattage
15W
Damp/Wet Rating
UL Damp
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Bulb Shape
E26 Medium Base

Description

Playing on the layering of glass forms, this elegant pendant concept is a contemporary treasure. The etched outer shade fits seamlessly over an internal glass globe of the same finish, creating a distinctive bubble-like silhouette. Available in two sizes, Oberon floats overhead with serene lightness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.