Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oberon 18 in. Pendant Aged Brass

  • Mfr # 7518-AGB

  • Zoro # G116051467


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color
Aged Brass
Material
Steel
Number of Lights
1
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-AGB
Zoro #
G116051467
UPC #
806134957353
Country of Origin
Viet Nam

Dimensions

Cord Length
120 in
Length
18 in
Width
18 in
Height
16.5 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems

Details

Voltage
120 V
Color
Aged Brass
Material
Steel
Number of Lights
1
Fixture Wattage
15W
CRI
90
Item
Pendant
Series
Oberon
Finish
Aged Brass
Includes
Fixture, Hardware
Light Type
A19
Damp/Wet Rating
UL Damp
Lumens
4025 Lumens
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Bulb Shape
E26 Medium Base

Description

Playing on the layering of glass forms, this elegant pendant concept is a contemporary treasure. The etched outer shade fits seamlessly over an internal glass globe of the same finish, creating a distinctive bubble-like silhouette. Available in two sizes, Oberon floats overhead with serene lightness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.