Ocean Hill 1 Light Pendant in Vintage Gold Leaf Finish

  • Mfr # 3124-VGL

  • Zoro # G122646725


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Assembled Depth
24 in
Slope Ceiling Adaptable
No
Hang Type/Length
54 Chain
Canopy Dimension
6 in. W x 0.75 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124-VGL
Zoro #
G122646725
UPC #
197292992394
Country of Origin
Philippines

Dimensions

Assembled Depth
24 in
Hang Type/Length
54 Chain
Canopy Dimension
6 in. W x 0.75 in. H
Fixture Dimension
24 in. W x 15.5 in. H
Height
15.5 in
Width
24 in

Details

Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Shade Material
Abaca
Dimmable
Yes
Canopy Shape
Round
Number of Lights
1
Lamp Included
No
Voltage
120 V
Color
Vintage Gold Leaf
Material
Natural Woven
Watts
84 W
Item
Pendant
Finish
Vintage Gold Leaf
Standards
UL Listed; cETL

Description

Channeling traditional basketry, the shade of the Ocean Hill pendant is handwoven from fine abaca. A belt of matching string wraps around the center, accentuating the hourglass shape of the fixture. LED light filters through the dense weave to create an inviting glow. Suspended by four chains finished in Vintage Gold Leaf, Ocean Hill is the perfect reminder of how exciting modern craftsmanship can be. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.