Zoro Homepage

Octavio 8 Light Lantern 24 In. Gold Leaf

  • Mfr # 9224-GL

  • Zoro # G815452275


product price: $544.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gold Leaf
Height
43.25 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9224-GL
Zoro #
G815452275
UPC #
806134854195
Country of Origin
China

Dimensions

Height
43.25 in
Length
24 in
Width
24 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.