Zoro Homepage

Octavio 8 Light Linear 46 In. Aged Iron/Polished Nickel Combo

  • Mfr # 9246-AIPN

  • Zoro # G015452273


product price: $1,267.00
/ea
Free Shipping & Returns

Key Features

Length
46 in
Width
12 in
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9246-AIPN
Zoro #
G015452273
UPC #
806134854201
Country of Origin
China

Dimensions

Length
46 in
Width
12 in
Height
14.5 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Material
Steel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
8
Designer
Hudson Valley Lighting
Battery Included
No
Color
Aged Iron/polished Nickel Combo

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.