Zoro Homepage

Odessa 3 Light Flush Mount 15.75 In. Polished Nickel

  • Mfr # 3816F-PN

  • Zoro # G915448178


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Voltage
120V
Height
7.5 in
Finish
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3816F-PN
Zoro #
G915448178
UPC #
806134192358
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
7.5 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Body Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
3
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.