Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oneida 1 Light Pendant 23.5 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 1272-VGL/SSD

  • Zoro # G515451967


product price: $1,599.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/Soft Sand
Height
8 in
Length
23.5 in
Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1272-VGL/SSD
Zoro #
G515451967
UPC #
806134909536
Country of Origin
Philippines

Dimensions

Height
8 in
Length
23.5 in
Width
23.5 in

Details

Color
Vintage Gold Leaf/Soft Sand
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf/Soft Sand
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Material
Iron/Aluminum
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Exhibiting graceful symmetry, Oneida revives Art Deco principles with contemporary simplicity. Artfully layered tiers of Vintage Gold Leaf and sand-hued plates create a streamlined vision that guides the direction of light. As either a pendant light or sconce, the understated elegance of Oneida shines through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.