Zoro Homepage

Oneonta 1 Light Picture Light 15.25 In. Aged Brass

  • Mfr # 4215-AGB

  • Zoro # G815379527


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215-AGB
Zoro #
G815379527
UPC #
806134084677
Country of Origin
China

Dimensions

Width
15.25 in
Depth
7 in
Height
3.5 in
Length
15.25 in

Details

Item
Picture Light
Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
Finish
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.