Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onteora 6 in. Wall Sconce Distressed Bronze

  • Mfr # 5316-DB

  • Zoro # G516051395


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Series
Onteora
Fixture Wattage
10W
CRI
90
Body Material
Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316-DB
Zoro #
G516051395
UPC #
806134956936
Country of Origin
China

Dimensions

Width
6 in
Length
6 in
Height
16 in

Details

Series
Onteora
Fixture Wattage
10W
CRI
90
Body Material
Steel
Includes
Fixture, Hardware
Number of Bulbs
1
Finish
Distressed Bronze
Glass Color
Distressed Bronze
Fixture Voltage
120 V
Item
Sconce
Lumens
950 Lumens
Fixture Type
T8-3.5
Damp/Wet Rating
UL Damp
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Bulb Shape
E12 Candelabra Base

Description

Drawing inspiration from a clock pendulum, the artful silhouette of Onteora makes a striking statement on the wall. The verticality and sleek forms call attention to the finer details, from the ornate seedy glass to the extended stem. This one-light sconce is available in a luxe Aged Brass finish or an industrial Distressed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.