Zoro Homepage

Orbit 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 2700-PN

  • Zoro # G515449421


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700-PN
Zoro #
G515449421
UPC #
806134014605
Country of Origin
China

Dimensions

Height
8 in
Width
4.75 in
Assembled Depth
5.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Brass
Lamp Included
N
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
8W
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Polished Nickel
Battery Included
No
Bulb Shape
Integrated LED

Description

Start a conversation with this statement-making design. A study in shapes, Orbit combines sharp angles with cylindrical shades adding a sense of movement and wonder to any room. Integrated LED lights softly glow from within each opal glass diffuser. The chandelier can be mounted close to the ceiling and the sconce can be mounted horizontally or vertically. Available in a shiny Polished Nickel or a more subdued Aged Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.