Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit 12 Light Chandelier 56.125 In. Aged Brass

  • Mfr # 2756-AGB

  • Zoro # G315450412


product price: $7,313.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
53W
Finish
Aged Brass
Length
56.125 in
Bulb Included
N
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2756-AGB
Zoro #
G315450412
UPC #
806134014667
Country of Origin
China

Dimensions

Length
56.125 in
Height
16.825 in

Details

Item
Chandelier
Fixture Wattage
53W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
12
Slope Ceiling Compatable
No

Description

Start a conversation with this statement-making design. A study in shapes, Orbit combines sharp angles with cylindrical shades adding a sense of movement and wonder to any room. Integrated LED lights softly glow from within each opal glass diffuser. The chandelier can be mounted close to the ceiling and the sconce can be mounted horizontally or vertically. Available in a shiny Polished Nickel or a more subdued Aged Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.