Zoro Homepage

Orlando 3 Light Lantern 22.5 In. Black Brass

  • Mfr # 4822-BBR

  • Zoro # G615451287


product price: $511.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black Brass
Height
31.25 in
Length
22.5 in
Voltage
120V
Finish
Black Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822-BBR
Zoro #
G615451287
UPC #
806134040536
Country of Origin
China

Dimensions

Height
31.25 in
Length
22.5 in
Width
22.5 in

Details

Color
Black Brass
Voltage
120V
Item
Lantern
Finish
Black Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Steel
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
3
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.