Zoro Homepage

Oshawa 1 Light Table Lamp 19 In. Aged Brass

  • Mfr # L4523-AGB

  • Zoro # G615379406


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
19 in
Material
Glass
Color
Aged Brass
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4523-AGB
Zoro #
G615379406
UPC #
806134918576
Country of Origin
China

Dimensions

Height
22.5 in
Width
19 in
Length
19 in

Details

Material
Glass
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
Full Range Dimmer

Description

A poetic interpretation of a bubble, Oshawa is light as air with a minimal, yet impactful presence. Made from clear glass, this artful table lamp is complemented by a subdued and calming white linen shade. The Aged Brass frame, visible at the neck, adds a metallic glimmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.