Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Otsego 2 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 2402-AGB

  • Zoro # G215451816


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
7.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402-AGB
Zoro #
G215451816
UPC #
806134916619
Country of Origin
China

Dimensions

Height
12 in
Width
7.5 in
Length
7.5 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
8W
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
2
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No

Description

An ode to the gentle curves of the Art Nouveau period, Otsego features two large opal glossy bulbs in an hourglass formation. This double wall light produces an atmosPhilippineseric glow, bringing a welcoming ambiance to any space. Choose from two finishesAged Brass for a vintage feel, or Polished Nickel for a sleek, modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.