Zoro Homepage

Pacama 13 Light Chandelier in Aged Brass Finish

  • Mfr # 5555-AGB

  • Zoro # G122646763


product price: $5,109.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Canopy Shape
Round
Number of Lights
13
Bulb Included
No
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555-AGB
Zoro #
G122646763
UPC #
197292995319
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
120 Aircraft Cable
Assembled Depth
55 in
Canopy Dimension
6.5 in. W x 0.75 in. H
Height
9.5 in
Width
55 in
Fixture Dimension
55 in. W x 9.5 in. H

Details

Damp/Wet Rating
Damp
Canopy Shape
Round
Number of Lights
13
Bulb Included
No
Bulb Type
B11
Color
Aged Brass
Shade Material
Seeded Cloud Glass
Standards
UL Listed; cUL
Item
Chandelier
Voltage
120 V
Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Dimmable
No
Lamp Base
E12
Power Source
Hardwired
Finish
Aged Brass
Material
Brass

Description

A study in lightness, the Pacama chandelier showcases celestial cloud seedy glass globes of various sizes arranged artfully along a metal ring. The soft, textured glass diffuses an atmospheric glow that is complemented by the Aged Brass-finished metalwork. With 11 or 13 lights, this grand design brings an effervescent energy to contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.